Shop All Identification Labels
Nmc
Nfpa Label Symbol 6", Pk5, Legend: Acid
Mfr # DCL146
Zoro # G9273113
product price: $11.99
/pk 5, $2.40/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 7"
- Height 7"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL146
- Zoro # G9273113
- UPC # 888975577921
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 7" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Acid |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 6",PK5 |
Description
Nfpa Label Symbol 6 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, White, 12"x12 (15-1924-1212-601)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2500C)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, White, (B30-R10000-WT)
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL131PR)
- NMC Four Digit 2734 Placard, Material: Adhesive Backed Vinyl (DL176P)
- NMC Symbol Immersion Suit Imo Label, IMO214P (IMO214P)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC Danger Label, Pk5, DGA28AP (DGA28AP)
- NMC Dot Placard Sign, 1942 5.1 (DL145BP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BP (DL6BP)
- Nmc Safety Labels