Shop All Identification Labels
Nmc
Nfpa Label Symbol 4", Pk5, Subject Matter: Hazard Communication
Mfr # DCL114
Zoro # G9273019
product price: $6.89
/pk 5, $1.38/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5"
- Height 5"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL114
- Zoro # G9273019
- UPC # 88748103817
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 5" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxy |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 4",PK5 |
Description
Nfpa Label Symbol 4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 8, 1 PR (11-731)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429505)
- ACCUFORM Plug Lockout, Red, 3/8" Shackle dia. (KDD230)
- PYRAMEX Safety Glasses, IR 5.0 Scratch-Resistant (SB1850SF)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12BPR)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- NMC PLACARD, 1017, 10 3/4X10 3/4, RIGID PLASTIC (DL72BR)
- NMC Hot Dot Placard Sign, Material: Adhesive Backed Vinyl (DL76P)
- NMC No Exit Label, Pk5 (S7AP)
- NMC Danger Laser Beam Label, Pk5 (D639AP)
- VNM SIGNMAKER Label Tape, White, 3in W, For Mfr No. VnM4, REFRD-3762 (REFRD-3762)
- Nmc Identification Labels