Shop All Identification Labels
Nmc
Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It
Mfr # DCL104
Zoro # G9273061
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5"
- Height 5"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL104
- Zoro # G9273061
- UPC # 888975577716
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 5" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Letter W with Slash Through It |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 4",PK5 |
Description
Nfpa Label Symbol 4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Black/White, Labels/Roll: 1700 (1933083)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHLG0025NP)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (49309)
- PLAID 4 in. Card Stock Letters Stencil 48 pk (28874)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Width: 4" (ISL3407)
- NMC Dot Placard Sign, 1824 8, Material: Unrippable Vinyl (DL147BUV)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- NMC Cut/Sever Label, Pk5 (S65AP)
- NMC Drive Safety Dot Placard Sign, Material: Adhesive Backed Vinyl (DL31P)
- FUEL STICKERS Herbicide Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 24PK (Z-6X2HRB-24PK)
- Nmc Identification Labels