Shop All Identification Labels
Nmc
Nfpa Label Symbol 4", Pk5, Color: Pink
Mfr # DCL154
Zoro # G9273168
product price: $7.45
/pk 5, $1.49/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5"
- Height 5"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL154
- Zoro # G9273168
- UPC # 888975577969
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 5" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Pink |
Mounting Style | Adhesive-Backed |
Background Color | White |
Item | Nfpa Label Symbol 4",PK5 |
Description
Nfpa Label Symbol 4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- NATIONAL CHECKING Label Permanent Blank, PK660 (DCG-P26-4)
- MEDLINE AloeTouch Ice, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Green (MIIMDS195283)
- REFRIGIWEAR Bib Overalls, Sage, Size 54x32-1/2 In. (0385RSAG4XL)
- NMC Explosives 1.3L 1 Dot Placard Label, Pk25 (DL93AP)
- NMC Pg Iii 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR)
- NMC Misc Blank Dot Placard Sign, Pk100, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP100)
- NMC Emergency Shut-Off Label, Pk5, EPA2AP (EPA2AP)
- NMC Toxic 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR10)
- NMC Hard Hat Emblem, 5S Champion, Pk25 (HH120)
- NEVS Label, Biohazard Symbol 6" x 6" (MLP-0011)
- Nmc Safety Labels