Shop All Identification Labels
Nmc
Nfpa Label Symbol 3", Pk5, Material: Pressure Sensitive Vinyl
Mfr # DCL123
Zoro # G9272949
product price: $6.45
/pk 5, $1.29/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 3-3/4"
- Height 3-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL123
- Zoro # G9272949
- UPC # 888975577808
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-3/4" |
Height | 3-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Acid |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 3",PK5 |
Description
Nfpa Label Symbol 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, Black, Size 10 (1030-XL (10))
- KINCO Cold Protection Gloves, HeatKeep Lining, XL (1927KW-XL)
- MUCK BOOT CO Men's Mossy Oak Breakup Country Apex Mid Zip Boot (AXMZMOC M 100)
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 2" x 2", 5/PACK (GHS207AP)
- NMC Pinch Point Hazard Iso Label, Pk10 (ISO245AP)
- NMC Four Digit 2735 Placard, Material: Adhesive Backed Vinyl (DL120P)
- NMC Labels, Shipping And Packing, Packing List Inside, 1-3/8X3 (LR21AL)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- BRADY Cabinet Labl, 3-1/2inHx12inW, HP Polyester (60301)
- Nmc Identification Labels