Shop All Identification Labels
Nmc
Nfpa Label Symbol 3", Pk5, DCL103
Mfr # DCL103
Zoro # G9272888
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 3-3/4"
- Height 3-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL103
- Zoro # G9272888
- UPC # 888975577709
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-3/4" |
Height | 3-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Letter W with Slash Through It |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 3",PK5 |
Description
Nfpa Label Symbol 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Waste Receptor for Wall Mount Units (150-114E-2)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Light Blue (9905PFXS)
- TINGLEY Rain Suit, 3 Piece, XL (S56307 XL)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Camo (6710CT)
- NMC Dot Placard Sign, 1267 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL139BPR)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NMC CPR Trained Certified Hard Hat Emblem, Pk25 (HH70)
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- NMC Dot Placard Sign, 1824 8, Material: Unrippable Vinyl (DL147BUV)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 20" (SPD24PC)
- Nmc Identification Labels