Shop All Identification Labels
Nmc
Nfpa Label Symbol 3", Pk5, Color: Pink
Mfr # DCL153
Zoro # G9273000
product price: $5.65
/pk 5, $1.13/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 3-3/4"
- Height 3-3/4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL153
- Zoro # G9273000
- UPC # 888975577952
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-3/4" |
Height | 3-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Pink |
Mounting Style | Adhesive-Backed |
Background Color | White |
Item | Nfpa Label Symbol 3",PK5 |
Description
Nfpa Label Symbol 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Performance Gloves – L (48-73-0032)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- CELLUCAP Large Disposable Hair Nets, PK144 (HN500DKBRN)
- NMC Graphic Do Not Throw Switch Iso Label, Pk5 (ISO423AP)
- NMC Hazardous Materials Shipping Hazmat Label, Material: Pressure Sensitive Vinyl (HW30ALV)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PS VINYL (DL136BP)
- NMC Danger Moving Machinery Keep Hands And Feet Clear Label, Pk5 (D640AP)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Pressure Sensitive Vinyl (HM42)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH135)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 500, LQMM (LQMM)
- Nmc Identification Labels