Shop All Identification Labels
Nmc
Nfpa Label Symbol 2", Pk5, Legend: Oxy
Mfr # DCL112
Zoro # G9273028
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2-1/2"
- Height 2-1/2"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL112
- Zoro # G9273028
- UPC # 88748103815
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/2" |
Height | 2-1/2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxy |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 2",PK5 |
Description
Nfpa Label Symbol 2 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: L, 12 Pairs/PK (I2822/L)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, XL (LUX-SSETPBK-YXL)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Pressure Sensitive Removable Vinyl .0045 (DL65BPR)
- NMC Self-Adhesive Vinyl Bumper Decal Blue, Pk100, PP10A (PP10A)
- NMC Do Not Touch Electrical Hazard Iso Label, Pk10 (ISO224AP)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- NMC Crane Overhead W/Graphic Label (S70P)
- NMC Misc Blank Dot Placard Sign, Pk25, Subject Matter: Hazardous Substances (DL61BP25)
- Nmc Safety Labels