Shop All Identification Labels
Nmc
Nfpa Label Symbol 1", Pk5, Legend: Letter W with Slash Through It
Mfr # DCL101
Zoro # G9272833
product price: $4.29
/pk 5, $0.86/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 1-1/4"
- Height 1-1/4"
- Subject Matter Hazardous Materials
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL101
- Zoro # G9272833
- UPC # 88748103809
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/4" |
Height | 1-1/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Letter W with Slash Through It |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Symbol 1",PK5 |
Description
Nfpa Label Symbol 1 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Pstr, Choose The Crrct Personal, EN (SW0223)
- DUNLOP Rubber Boots, Beige/Brown, Size 14, PR (LK2HT01.14)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- KASK Rescue Helmet, Yellow, 1 Size, Zenith X2 (WHE00097-202)
- NMC Symbol Monitor Gun Powder Imo Label, IMO159P (IMO159P)
- NMC Symbol Immersion Suit Imo Label, IMO214R (IMO214R)
- NMC Heat Illness Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH122)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL93P)
- NMC Graphic No Pedestrians Iso Label, Pk10 (ISO232AP)
- NMC Hazardous Material System Label, Material: Pressure Sensitive Paper (HMS22L)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL132P10)
- Nmc Identification Labels