Shop All Identification Labels
Nmc
Nfpa Label Symbol 1", Pk5, Legend: Acid
Mfr # DCL121
Zoro # G9272958
product price: $4.29
/pk 5, $0.86/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 1-1/4"
- Height 1-1/4"
- Subject Matter Hazardous Materials
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCL121
- Zoro # G9272958
- UPC # 88748103819
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/4" |
Height | 1-1/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Acid |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Symbol 1",PK5 |
Description
Nfpa Label Symbol 1 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Antistatic Gloves, XL, 9-2/5" L, PK12 (40-6410/XL)
- POLAR PLUS Hi-Viz LED Lighted Reflective (COR-V-LED-XL)
- BRADY Label, 1 in W, White (BM-19-498)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, S, 50PK (93-260)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Language: English (DL62BUV)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NMC Qualified Crane Operator Hard Hat Emblem, Pk25 (HH58R)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Repairs By Initials And Date Label, Pk3 (INL10)
- NMC Graphic Do Not Touch Surface Iso Label, Pk5 (ISO425AP)
- NMC DOT SHIPPING LABELS, OXIDIZER, 4X4, PS VINYL, PK25 (DL14AP)
- Nmc Identification Labels