Shop All Identification Labels
Nmc
Nfpa Label Number 4", Pk5, Width: 5"
Mfr # DCN43
Zoro # G9272693
product price: $7.95
/pk 5, $1.59/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5"
- Height 5"
- Subject Matter Hazardous Materials
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCN43
- Zoro # G9272693
- UPC # 887481038582
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 5" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Number 3 |
Background Color | White, Black |
Legend/Background Color | Black |
Item | Nfpa Label Number 4",PK5 |
Description
Nfpa Label Number 4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (125XBRZG120A)
- NOTRAX 75 ft. L x PVC Closed Cell Foam, 1/2" Thick (508R3675YB)
- WATSON GLOVES Shock Trooper - Small PR (5785-S)
- NMC Symbol Evacuation Slide Imo Label, IMO201P (IMO201P)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Rigid Plastic (DL92R)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- NMC Energy Isolation - Water Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3403)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Width: 4" (ISL3407)
- NMC Danger Contains Asbestos Fibers Warning Label (PRD620)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- Nmc Identification Labels