Shop All Identification Labels
Nmc
Nfpa Label Number 4", Pk5, DCN40
Mfr # DCN40
Zoro # G9272860
product price: $8.89
/pk 5, $1.78/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5"
- Height 5"
- Subject Matter Hazardous Materials
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCN40
- Zoro # G9272860
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 5" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Number 0 |
Background Color | White, Black |
Legend/Background Color | Black |
Item | Nfpa Label Number 4",PK5 |
Description
Nfpa Label Number 4 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U21 (465U21)
- DISCO Nitrile Disposable Gloves, 7 mil Palm, Nitrile, L, Orange (17411)
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, One Size (6710CT)
- MILWAUKEE TOOL Winter Demolition Gloves – M (48-73-0041)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Acid (DCL146)
- NMC Danger Authorized Personnel Only Label, Pk5 (D9AP)
- NMC Symbol Epirb Imo Label, IMO216P (IMO216P)
- NMC Proud To Be An American Hard Hat Emblem, Pk25 (HH76)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Unrippable Vinyl (DL150BUV)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk100, Material: Unrippable Vinyl (DL67BUV100)
- NMC Symbol Start Water Spray Imo Label, IMO194P (IMO194P)
- Nmc Safety Labels