Shop All Identification Labels
Nmc
Nfpa Label Number 3", Pk5
Mfr # DCN31
Zoro # G9272748
product price: $6.59
/pk 5, $1.32/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 3-3/4"
- Height 3-3/4"
- Subject Matter Hazardous Materials
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCN31
- Zoro # G9272748
- UPC # 887481038513
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-3/4" |
Height | 3-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Number 1 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Number 3",PK5 |
Description
Nfpa Label Number 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Deck Mounted Eyewash/Faucet Combination No Bowl (SEF-1850-4WH)
- STEINER INDUSTRIES $LRG GOATSKIN TIG GLVS w/3" CUFF (SB0229L)
- BRADY Breaker Lockout Multiple Pole, PK6 (BL03-6)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (5045XL)
- NMC Toxic 6 Dot Placard Label, Pk25 (DL87AP)
- NMC Nfpa Label Symbol 1", Pk5, Material: Pressure Sensitive Vinyl (DCL151)
- NMC Dot Placard Sign, 1824 8, Material: Unrippable Vinyl (DL147BUV)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PS VINYL (DL97BP)
- NMC Danger Moving Machinery Keep Hands And Feet Clear Label, Pk5 (D640AP)
- NMC Dot Placard Sign, 1942 5.1, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR25)
- NMC Dot Placard Sign, 1942 5.1, Material: Unrippable Vinyl (DL145BUV)
- Nmc Safety Labels