Shop All Identification Labels
Nmc
Nfpa Label Number 2", Pk5, Color: Black
Mfr # DCN24
Zoro # G9272757
product price: $5.09
/pk 5, $1.02/ea
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2-1/2"
- Height 2-1/2"
- Subject Matter Hazardous Materials
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCN24
- Zoro # G9272757
- UPC # 88748103849
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/2" |
Height | 2-1/2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Number 4 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Number 2",PK5 |
Description
Nfpa Label Number 2 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Pleated Bouffant Cap, PP, 24 In, Wht, PK100 (23KX19)
- ZORO SELECT Flexible Marker Stake, Fiberglass, White/Orange on Orange (FMK611ORORWT)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-IBLK-01-XS)
- ZORO SELECT Notice Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMW1)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL7UV25)
- NMC Gasoline Laminated Label (M725LP)
- NMC Marine Pollutant Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR10)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL84BPR)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- SMEAD Label, Accs, ""U"", Drkbn, 100Ct Pk (SMD67191)
- Nmc Safety Labels