Shop All Identification Labels
Nmc
Nfpa Label Number 1", Pk5, Mounting Style: Adhesive-Backed
Mfr # DCN10
Zoro # G9272669
product price: $4.95
/pk 5, $0.99/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 1-1/4"
- Height 1-1/4"
- Subject Matter Hazardous Materials
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DCN10
- Zoro # G9272669
- UPC # 88748103840
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/4" |
Height | 1-1/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Number 0 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Number 1",PK5 |
Description
Nfpa Label Number 1 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40085)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, XL (01020403XL)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR (962S-08)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805)
- NMC Biohazard Write-On Warning Label (WOL7)
- NMC Hazardous Materials System Labels, Pk5, HMS8P (HMS8P)
- NMC Hazardous Waste Handle With Care Hazmat Label (HW20ALV)
- NMC Organic Peroxide Placard, Material: Adhesive Backed Vinyl (DL15P)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL151BR (DL151BR)
- NMC Explosive 1.1A 1 Dot Placard Label, Pk25 (DL88AP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- Nmc Identification Labels