Shop All Identification Labels
Nmc
Nfpa Label Number 1", Pk5, Legend/Background Color: White
Mfr # DCN12
Zoro # G9272650
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 1-1/4"
- Height 1-1/4"
- Subject Matter Hazardous Materials
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DCN12
- Zoro # G9272650
- UPC # 88748103842
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/4" |
Height | 1-1/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Number 2 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Number 1",PK5 |
Description
Nfpa Label Number 1 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Orange (463945)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9200-01)
- NMC Out Of Service Tag, Pk25 (RPT176AST)
- FRED SILVER Convex Security Mirror (PLX-26-T)
- NMC Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL143BPR25)
- NMC Symbol Monitor Gun Water Imo Label, IMO165R (IMO165R)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR10)
- NMC Hazardous Materials Shipping Hazmat Label, Material: Pressure Sensitive Vinyl (HW30ALV)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- STRANCO Label, Information, 3-1/2 In. H, PK10, OSL-841-10PK (OSL-841-10PK)
- Nmc Identification Labels