Shop All Tool Hanging Racks & Rails
Nmc
National Marker Wet Zone Shadow Board, Green/Black, 68 X 30, Aluminum - SB120AL
Mfr # SB120AL
Zoro # G204888227
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Green/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SB120AL
- Zoro # G204888227
- UPC # 88748115291
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Green/Black |
Tool Storage Type Included | Shadow Board |
Description
National marker wet zone shadow board, green/black,68 x 30, aluminum - sb120al many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: great for industrial, manufacturing applications. includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): tank brush, 24' single blade squeegee, long handle scrub brush, large hand brush, and 3 gallon bucket. durable, industrial grade aluminum. protected by sign muscle liquid laminate temperature range of -40 to 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Steel Ball (N089668)
- ESTWING 8 lb. Head, 36" Length Hickory Handle Sledge Hammer (ESH-836W)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- BOSCH SDS Max (R)Bull Point x 12"L (HS1913)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- TOOLHANGER Tool Hanger Kit, Black, 50 lb. Capacity (8209)
- Nmc Tool Hanging Racks & Rails