Shop All Tool Hanging Racks & Rails
Nmc
National Marker Wet Zone Shadow Board, Blue/Blue, 68 X 30, ACP, Aluminum Composite Panel -
Mfr # SB115ACP
Zoro # G404888263
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Blue
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SB115ACP
- Zoro # G404888263
- UPC # 88748115275
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Blue |
Tool Storage Type Included | Shadow Board |
Description
National marker wet zone shadow board, blue/blue,68 x 30, acp, aluminum composite panel - sb115acp many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: ideal for basic maintenance and organizational use includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): tank brush, 24' single blade squeegee, long handle scrub brush, large hand brush, and 3 gallon bucket. lightweight, dual-layered aluminum with plastic core protected by sign muscle liquid laminate temperature range of -60 to 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Portable Band Saw Blades, 10/14 TPI, PK25 (3842338PW1014)
- DRILL AMERICA 12-24 Carbon Steel Hex Rethreading Die (DWTHX1224)
- OSG Die Item, 1/2"-13 Die Thread, 1-1/2" W (2707200)
- PRO-GRADE TOOLS Socket, Rail 3/8"Dr. (11918)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- TOOLFLEX 21.5" Green Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-6)
- Nmc Tool Hanging Racks & Rails