Shop All Tool Hanging Racks & Rails
Nmc
National Marker Wet Zone Shadow Board, Blue/Black, 68 X 30, Pro Series Acrylic -
Mfr # SB116FG
Zoro # G404888324
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SB116FG
- Zoro # G404888324
- UPC # 88748115280
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Blue/Black |
Tool Storage Type Included | Shadow Board |
Description
National marker wet zone shadow board, blue/black,68 x 30, pro series acrylic - sb116fg many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: designed for food processing and washdown environments. includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): tank brush, 24' single blade squeegee, long handle scrub brush, large hand brush, and 3 gallon bucket. pro series acrylic with subsurface ink that will not chip, peel or deteriorate. temperature range of -30 to 190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2-3/4" Carbide Tipped Hole Saw (DHS2750CT)
- MILWAUKEE TOOL SAWZALL BL, 10T 9LG, w/BL 10T 9LG 25PK (48-00-8713, 48-00-8713)
- WILLIAMS Williams Enclose Head Ratchet, 1/4" D, 5" (M-52EHA)
- TECHNIKS Spring Collet, ER16, 08mm (04216-08)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- TOUGHBUILT 24 in. W X 7.48 in. H X 0.47 in. D Wall Tool Organizer Steel Black (TB-53-2BES)
- Nmc Tool Hanging Racks & Rails