Shop All Tool Hanging Racks & Rails
Nmc
National Marker Wet Zone Shadow Board, Blue/Black, 68 X 30, Aluminum -
Mfr # SB116AL
Zoro # G804888252
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Blue/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # SB116AL
- Zoro # G804888252
- UPC # 88748115279
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Blue/Black |
Tool Storage Type Included | Shadow Board |
Description
National marker wet zone shadow board, blue/black,68 x 30, aluminum - sb116al many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: great for industrial, manufacturing applications. includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): tank brush, 24' single blade squeegee, long handle scrub brush, large hand brush, and 3 gallon bucket. durable, industrial grade aluminum. protected by sign muscle liquid laminate temperature range of -40 to 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- BONDHUS Inch Molded T-handle Stand Holds 10 Tools - Sizes: 3/32-3/8" (17936)
- IRWIN BIT DRILL 3/4"" 1/2SHANK (91148)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2in. (CTS40)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- HANSEN Fractional Wrench Rack (5301)
- Nmc Tool Hanging Racks & Rails