Shop All Tool Hanging Racks & Rails
Nmc
National Marker Janitorial Shadow Board, Green on White, Pro Series Acrylic -
Mfr # SB104FG
Zoro # G204888333
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/White
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SB104FG
- Zoro # G204888333
- UPC # 88748114757
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Green/White |
Tool Storage Type Included | Shadow Board |
Description
National marker janitorial shadow board, green on white, pro series acrylic - sb104fg many manufacturing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: designed for food processing and washdown environments includes shadow board and stainless-steel hardware for mounting tools subsurface ink will not chip, peel or deteriorate pressure washable temperature range of -30 to 190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER WELDING 9" (CL360)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 19 mm Size, Standard Socket, Black Phosphate (49-66-6251)
- OSG Spiral Point Tap Plug, 3 Flutes (1982700)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG M)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- WESTWARD Tool Organizer, Panel, 12x6, Mag. (5NNE1)
- Nmc Tool Hanging Racks & Rails