Shop All Tool Hanging Racks & Rails
Nmc
National Marker Janitorial Shadow Board, Green on Black, General Purpose Composite -
Mfr # SB103ACP
Zoro # G304888295
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # SB103ACP
- Zoro # G304888295
- UPC # 88748114752
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Green/Black |
Tool Storage Type Included | Shadow Board |
Description
National marker janitorial shadow board, green on black, general purpose composite - sb103acp many manufacturing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: ideal for basic maintenance and organizational use includes shadow board and hardware for mounting tools lightweight, dual-layered aluminum with plastic core protected by sign muscle liquid laminate temperature range of -60 to 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" C-6 12 Piece Boring Bar Set (1001-0004)
- CURRENT TOOLS Conduit Piston for 2" conduit (R20)
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Janitorial Shadow Board, Blue on Black, Industrial Grade Aluminum - (SB101AL)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- HANSEN GLOBAL 11-Piece Tool Hanger Kit, Universal Tool Organizer (8209)
- Nmc Tool Hanging Racks & Rails