Shop All Tool Hanging Racks & Rails
Nmc
National Marker Janitorial Shadow Board Combo Kit, Red on White, General Purpose Composite-
Mfr # SBK106ACP
Zoro # G804888337
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SBK106ACP
- Zoro # G804888337
- UPC # 88748114785
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Red/White |
Tool Storage Type Included | Shadow Board |
Description
National marker janitorial shadow board combo kit, red on white,general purpose composite- sbk106acp many manufacturing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: ideal for basic maintenance and organizational use includes shadow board and hardware for mounting tools tool included are: counter brush, angle & push brooms, handheld and upright dustpans lightweight, dual-layered aluminum with plastic core protected by sign muscle liquid laminate temperature range of -60 to 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Drywall Hammer 11Oz Estw (E3-11)
- ALLWAY 1-1/2" T-Series Stiff Putty Knife, All Steel (T15S)
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- MARSHALLTOWN FLOAT COARSE CELL 9X4"" (RRF94C)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- SUNCAST TOOL HANGER METL BLK 25 in. (V724BLD)
- Nmc Tool Hanging Racks & Rails