Shop All Tool Hanging Racks & Rails
Nmc
National Marker Janitorial Shadow Board Combo Kit, Green on Black, Pro Series Acrylic -
Mfr # SBK103FG
Zoro # G204888364
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SBK103FG
- Zoro # G204888364
- UPC # 88748114778
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Green/Black |
Tool Storage Type Included | Shadow Board |
Description
National marker janitorial shadow board combo kit, green on black, pro series acrylic - sbk103fg many manufacturing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: designed for food processing and washdown environments includes shadow board and stainless-steel hardware for mounting tools tool included are: counter brush, angle & push brooms, handheld and upright dustpans subsurface ink will not chip, peel or deteriorate pressure washable temperature range of -30 to 190°
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 1-1/2 (3402)
- TEKTON T50 Tip, 1/2 in. Drive, Torx (SHB24250)
- ROTHENBERGER Pipe Die, RH, 1 to 2 In, For 4ETA1, PK4, RHINO (89102)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- TOOLFLEX Pro 20" Wall-mounted Storage System, 3 Holders, Black (473-5-0201-1)
- Nmc Tool Hanging Racks & Rails