Shop All Tool Hanging Racks & Rails
Nmc
National Marker Janitorial Shadow Board Combo Kit, Blue on Black, General Purpose Composite-
Mfr # SBK101ACP
Zoro # G704888277
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SBK101ACP
- Zoro # G704888277
- UPC # 88748114770
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Blue/Black |
Tool Storage Type Included | Shadow Board |
Description
National marker janitorial shadow board combo kit,blue on black,general purpose composite- sbk101acp many manufacturing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: ideal for basic maintenance and organizational use includes shadow board and hardware for mounting tools tool included are: counter brush, angle & push brooms, handheld and upright dustpans lightweight, dual-layered aluminum with plastic core protected by sign muscle liquid laminate temperature range of -60 to 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0709)
- CMT Tenon And Plug Cutter, 1/2" (529.127.31)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56830)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- TOOLFLEX 21.5" Green Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-6)
- Nmc Tool Hanging Racks & Rails