Shop All Tool Hanging Racks & Rails
Nmc
National Marker Janitorial Shadow Board, Blue on Black, Industrial Grade Aluminum -
Mfr # SB101AL
Zoro # G304888288
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Blue/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # SB101AL
- Zoro # G304888288
- UPC # 88748114747
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Blue/Black |
Tool Storage Type Included | Shadow Board |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 7/16x12-1/2 In (48-20-7464)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49406)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54584)
- J.W. WINCO GN353.1-38-45-5/16X18-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-38-45-5/16-55)
- NMC National Marker Dry Zone Shadow Board, Blue/Black, 68 X 30, Aluminum - SB132AL (SB132AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000BP01 (MX2000BP01)
- Nmc Tool Hanging Racks & Rails