Shop All Tool Hanging Racks & Rails
Nmc
National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Pro Series Acrylic - SB137FG
Mfr # SB137FG
Zoro # G404888355
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/White
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SB137FG
- Zoro # G404888355
- UPC # 88748115343
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Yellow/White |
Tool Storage Type Included | Shadow Board |
Description
National marker dry zone shadow board, yellow/white,68 x 30, pro series acrylic - sb137fg many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: designed for food processing and washdown environments. includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): 12' angle broom, 24' push broom with 59' handle, dust pan, bench brush, single piece shovel with 14' blade. pro series acrylic with subsurface ink that will not chip, peel or deteriorate. temperature range of -30 to 190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- PROTO 1/2 in Drive, 22mm Triple Square Metric Socket, 12 Points (J5322M)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 32mm (OE 32MM)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- TOOLFLEX 37" Orange Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-0)
- Nmc Tool Hanging Racks & Rails