Shop All Tool Hanging Racks & Rails
Nmc
National Marker Dry Zone Shadow Board, Yellow/Blue, 68 X 30, ACP, Aluminum Composite Panel -
Mfr # SB139ACP
Zoro # G804888351
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Yellow/Blue
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # SB139ACP
- Zoro # G804888351
- UPC # 88748115347
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Yellow/Blue |
Tool Storage Type Included | Shadow Board |
Description
National marker dry zone shadow board, yellow/blue,68 x 30, acp, aluminum composite panel - sb139acp many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: ideal for basic maintenance and organizational use includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): 12' angle broom, 24' push broom with 59' handle, dust pan, bench brush, single piece shovel with 14' blade. lightweight, dual-layered aluminum with plastic core protected by sign muscle liquid laminate temperature range of -60 to 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 72-Tooth Quick Release Flex Head Teardrop Ratchet 12" (CRW14)
- BOSCH Cutter, Asphalt, SDS Plus (HS2167)
- VULCAN Handle Maul Axe Eye Hickry36In (34493)
- HUOT CNC Wall Tree Locker, HSK63F (55776)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Janitorial Shadow Board, Blue on Black, Industrial Grade Aluminum - (SB101AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- MILWAUKEE TOOL M12 Battery Rack (ML48-22-8338)
- Nmc Tool Hanging Racks & Rails