Shop All Tool Hanging Racks & Rails
Nmc
National Marker Dry Zone Shadow Board, Red/White, 68 X 30, Aluminum -
Mfr # SB125AL
Zoro # G704888253
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Red/White
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # SB125AL
- Zoro # G704888253
- UPC # 88748115306
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Red/White |
Tool Storage Type Included | Shadow Board |
Description
National marker dry zone shadow board, red/white,68 x 30, aluminum - sb125al many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: great for industrial, manufacturing applications. includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): 12' angle broom, 24' push broom with 59' handle, dust pan, bench brush, single piece shovel with 14' blade. durable, industrial grade aluminum. protected by sign muscle liquid laminate temperature range of -40 to 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 15/64 (45615)
- KESON 100 m Surveyors Tape Measures, 1/4 in Blade (SR-100M)
- WESTWARD 9" L x Wood Cutting Reciprocating Saw Blade (24A551)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88028)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Janitorial Shadow Board, Blue on Black, Industrial Grade Aluminum - (SB101AL)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- GEARWRENCH Adjustable Plier Rack (83129)
- Nmc Tool Hanging Racks & Rails