Shop All Tool Hanging Racks & Rails
Nmc
National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, ACP, Aluminum Composite Panel -
Mfr # SB129ACP
Zoro # G304888271
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Blue/White
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SB129ACP
- Zoro # G304888271
- UPC # 88748115317
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Blue/White |
Tool Storage Type Included | Shadow Board |
Description
National marker dry zone shadow board, blue/white,68 x 30, acp, aluminum composite panel - sb129acp many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: ideal for basic maintenance and organizational use includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): 12' angle broom, 24' push broom with 59' handle, dust pan, bench brush, single piece shovel with 14' blade. lightweight, dual-layered aluminum with plastic core protected by sign muscle liquid laminate temperature range of -60 to 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Retain Ring Plier, Int/Ext, Tip Kit, 3 Pc (1465)
- EAZYPOWER General Purpose Torq-Set Screwdriver #10 Round (79751)
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595476)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- DURHAM MFG Threaded Rod Rack (367-95)
- Nmc Tool Hanging Racks & Rails