Shop All Tool Hanging Racks & Rails
Nmc
National Marker Dry Zone Shadow Board, Blue/Black, 68 X 30, Aluminum - SB132AL
Mfr # SB132AL
Zoro # G204888241
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Blue/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # SB132AL
- Zoro # G204888241
- UPC # 88748115327
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Blue/Black |
Tool Storage Type Included | Shadow Board |
Description
National marker dry zone shadow board, blue/black,68 x 30, aluminum - sb132al many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: great for industrial, manufacturing applications. includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): 12' angle broom, 24' push broom with 59' handle, dust pan, bench brush, single piece shovel with 14' blade. durable, industrial grade aluminum. protected by sign muscle liquid laminate temperature range of -40 to 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, Bright (1204200)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 1/2" x 2" (HCL.1/2)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1976500)
- BOSCH 7PC Hamm Bit Drill Set (HCK001)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Janitorial Shadow Board, Blue on Black, Industrial Grade Aluminum - (SB101AL)
- TOOLHANGER Tool Hanger, Black, 5 lb. Capacity, PK6 (4006)
- Nmc Tool Hanging Racks & Rails