Shop All Tool Hanging Racks & Rails
Nmc
National Marker Cleaning Station Shadow Board, Yellow/Black, 72 X 36, Industrial Grade Aluminum
Mfr # SB148AL
Zoro # G204888258
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Yellow/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # SB148AL
- Zoro # G204888258
- UPC # 88748116495
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Yellow/Black |
Tool Storage Type Included | Shadow Board |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Clear Face Shield, Bound with Aluminum Band, 8" x 12" (804BCL)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/8 x 6 in. (36440)
- INGERSOLL-RAND DRILL AIR REVERSBLE 3/8" KEYLESS CHUCK (IR7802RAKC)
- EMPIRE LEVEL 72" True Blue Box Level (E75.72)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Janitorial Shadow Board, Blue on Black, Industrial Grade Aluminum - (SB101AL)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- ERNST MANUFACTURING 30 Tool 'No-Slip' Low Profile Wrench Rails, Red (6050)
- Nmc Tool Hanging Racks & Rails