Shop All Tool Hanging Racks & Rails
Nmc
National Marker Cleaning Station Shadow Board, Combo Kit, Red/Black, 72 X 36, Pro Series Acrylic
Mfr # SBK144FG
Zoro # G504888378
product price: $1,341.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,341.99
Free 30-Day Returns
Key Features
- Color Red/Black
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SBK144FG
- Zoro # G504888378
- UPC # 88748116508
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Red/Black |
Tool Storage Type Included | Shadow Board |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4776TA)
- HHIP 3/8-16 X 5" Long Alloy Steel Stud (3436-3375)
- GLOBAL INDUSTRIAL 0-1/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer (534803)
- SUPERCUT 67.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (434088)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- TOOLFLEX Yellow Hooks for 21.5" or 37", PK3 (P01H-7)
- Nmc Tool Hanging Racks & Rails