Shop All Tool Hanging Racks & Rails
Nmc
National Marker Cleaning Station Shadow Board, Blue/White, 72 X 36, Industrial Grade Aluminum
Mfr # SB141AL
Zoro # G404888300
product price: $587.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$587.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Blue/White
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SB141AL
- Zoro # G404888300
- UPC # 88748116474
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Blue/White |
Tool Storage Type Included | Shadow Board |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 1-21/32 HIGH SPEED STEEL 118° POINT 3/4IN SHANK REDUCED SHANK DRILL (X306 1-21/32)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/8 (C20718)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 13 pcs (MS-12-13H)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Janitorial Shadow Board, Red on Black, General Purpose Composite - (SB105ACP)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- TOOLFLEX White Hooks for 21.5" or 37", PK3 (P01H-3)
- Nmc Tool Hanging Racks & Rails