Shop All Tool Hanging Racks & Rails
Nmc
National Marker Cleaning Station Shadow Board, Blue/White, 72 X 36, Acp, General Purpose Composite
Mfr # SB141ACP
Zoro # G504888293
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Key Features
- Color Blue/White
- Tool Storage Type Included Shadow Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # SB141ACP
- Zoro # G504888293
- UPC # 88748116473
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Color | Blue/White |
Tool Storage Type Included | Shadow Board |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Locking Latch Clamp (323-R)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- WESTWARD #26 3" TiN 135 Deg. Jobber Length Drill Bit (6PRR4)
- STENS Water Attachment Kit, Fits Stihl: Ts410 Cutquik Saws (635-420)
- NMC National Marker Janitorial Shadow Board, Blue on Black, Industrial Grade Aluminum - (SB101AL)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum- (SBK102AL)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- Nmc Tool Hanging Racks & Rails