Shop All Identification Labels
Nmc
Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting
Mfr # HH144R
Zoro # G9453862
product price: $19.19
/pk 25, $0.77/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Globally Harmonized System Training
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH144R
- Zoro # G9453862
- UPC # 88748111314
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Globally Harmonized System Training |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Globally Harmonized System - GHS Trained - Name - Date Trained |
Background Color | Black, Red, White |
Item | Name Date Trained Hard Hat Label,PK25 |
Description
Name Date Trained Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, M, Cotton, PVC (620M-08)
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6 (51346)
- CAIMAN TIG Welding Gloves, Cowhide Palm, XL, PR (1828-6)
- NMC Dot Placard Sign, 1.4 Explosives B1, Material: Adhesive Backed Vinyl (DL44P)
- NMC Explosives 1.2L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL91P)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Width: 10-3/4" (DL14UV25)
- NMC Symbol Eedb Imo Label, IMO221R (IMO221R)
- NMC Symbol Powder Hose & Hand Gun Imo Label, IMO119R (IMO119R)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Material: Pressure-Sensitive Vinyl (DL18PR25)
- NMC Symbol Immersion Suit Imo Label, IMO214R (IMO214R)
- Nmc Identification Labels