Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Mixed Gas Pressure Sensitive, Pk25, B1168Y
Mfr # B1168Y
Zoro # G9272398
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend MIXED GAS
- Height 1 in
- Width 9 in
- Material Pressure Sensitive Vinyl
- Character Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # B1168Y
- Zoro # G9272398
- UPC # 887481002514
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 9 in |
Character Height | 3/4 in |
Details
Item | Pipe Marker,Mixed Gas Press Sensitv,PK25 |
Legend | MIXED GAS |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Pipe Marker,Mixed Gas Press Sensitv,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT25)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- CARHARTT Classic Buckle Belt, Brown, 52" L, 1-1/2" W (A000550920116)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R78)
- NMC Treated Water W/G, H4106 (H4106)
- NMC Drinking Water Pressure Sensitive, Pk25, B1089G (B1089G)
- NMC Chilled Water Pressure Sensitive, Pk25, A1046G (A1046G)
- NMC Drain Pressure Sensitive, Pk25, C1087G (C1087G)
- NMC Pipemarker Strap-On, Drain W/G, Fits 8"- (G4039)
- NMC Feed Pressure Sensitive, Pk25, C1100Y (C1100Y)
- BRADY Pipe Marker, White, Natural Gas, PK5, 7395-1-PK (7395-1-PK)
- Nmc Pipe Markers, Arrow, and Banding Tape