Shop All Facility Signs
Nmc
Miscellaneous Ppe Dispenser, ADB
Mfr # ADB
Zoro # G9272389
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 10 in
- Color Clear
- Material Acrylic
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ADB
- Zoro # G9272389
- UPC # 88748110048
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 10 in |
Depth | 10 in |
Details
Item | Miscellaneous Ppe Dispenser |
Color | Clear |
Material | Acrylic |
Mounting Type | Table and Wall |
Description
Miscellaneous Ppe Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Ss Black Poplin Work Shirt, 4XL (SP24BK SS 4XL)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB5620D)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-2X)
- NMC Symbol Closing Appliance For Exter Imo Label, IMO173R (IMO173R)
- NMC Emergency Shut Off Sign, M124R (M124R)
- NMC Symbol A Class Self Closing Swing F Imo Label, IMO136R (IMO136R)
- NMC Symbol Space Protected By Automati Imo Label, IMO105P (IMO105P)
- NMC Symbol Space Protected By Halon Imo Label, IMO156R (IMO156R)
- NMC First Aid Sign - Bilingual, SPSA119R (SPSA119R)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Generator Emergency Stop Sign, Portrait, 10PK (OS-NS-D-35-V-13099-10PK)
- Nmc Signs