Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Width: 10-3/4"
Mfr # DL61BP
Zoro # G9272188
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL61BP
- Zoro # G9272188
- UPC # 88748104188
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign |
Description
Misc Blank Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-00-0920)
- KNIPEX Red Insulated Mat Rubber (98 67 10)
- SUPER ANCHOR SAFETY Hinge-2 Roof Anchor 11ga Dacromet Finish w/ 36ct Duplex Nails. Retail Package (3013-D)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, XL, White, PK200 (SH-E1313-BH)
- NMC Energy Isolation - Chemical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3412)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169P (IMO169P)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Unrippable Vinyl (DL11UV)
- NMC Oxidizer Ghs Label, Material: Pressure Sensitive Paper (GHS2012AL2)
- NMC Nfpa Label Symbol 2", Pk5, Subject Matter: Hazard Communication (DCL132)
- NMC Aluminum Cans Only Label, Pk5 (ENV20AP)
- NEVS Shake Well And Keep In Refrigerator 3/8" x 1-1/2" (PAUX-89)
- Nmc Identification Labels