Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Pk50, Material: Unrippable Vinyl
Mfr # DL61BUV50
Zoro # G9272431
product price: $72.55
/pk 50, $1.45/ea
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL61BUV50
- Zoro # G9272431
- UPC # 88748113082
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign,PK50 |
Description
Misc Blank Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® G-Tek® GP„¢ Nitrile Coated Nylon Grip Gloves, Small, 12 Pairs (34-C232/S)
- ACCUFORM KDD109 STANDARD STEEL HASP, 6 PADLOCKS, VINYL COATINGZINC PLATED STEEL (KDD109)
- GARDNER BENDER Wire Markers (A-Z, 1-90, Symbols) (42-035)
- MARCO Leather Blast Suit - Medium (1029601)
- NMC Corrosive Ghs Label, Standards: Osha (GHS2034ALV2)
- NMC Danger Contains Asbestos Fibers Warning Label (PRD620)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- NMC Graphic Corrosive Acid Hazard Iso Label, Pk5 (ISO451AP)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Adhesive Backed Vinyl (DL14BP)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, MAGWT-3254 (MAGWT-3254)
- Nmc Safety Labels