Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL61BUV25
Zoro # G9272468
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL61BUV25
- Zoro # G9272468
- UPC # 88748113081
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign,PK25 |
Description
Misc Blank Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8XL-QD-O)
- REEBOK Size 11-1/2 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- N-FERNO Hinged Balaclava, Wind-Proof, 3-Panel (16834)
- NMC Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332 (DL61BP50)
- NMC First Aid Graphic Hard Hat Emblem, Pk25 (HH30R)
- NMC Flammable Solid 4 Dot Placard Label, Pk25 (DL11AP)
- NMC Danger Chemical Storage Area Label, Pk5 (D239AP)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Adhesive Backed Vinyl (DL82BP)
- NMC Danger Fall Protection Required Label, Pk5 (D674AP)
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- Nmc Identification Labels