Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Pk25, Material: Pressure Sensitive Vinyl
Mfr # DL61BPR25
Zoro # G9272352
product price: $44.59
/pk 25, $1.78/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL61BPR25
- Zoro # G9272352
- UPC # 88748113071
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign,PK25 |
Description
Misc Blank Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476' Roll, 1" Core (06000BK11045)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (333021)
- CARHARTT Men's Black Cotton Coat size XLT (C003-BLK XLG TLL)
- SAFETYPOSTER.COM Safety Pstr, A Close Call Will Provide, EN (P3450)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL18UV10)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Rigid Plastic (DL47R)
- NMC Four Digit Placard 3266 (DL185R)
- NMC Confined Space Keep Out Label, Pk5 (D372AP)
- NMC Pitch In Hard Hat Emblem, Pk25 (HH94)
- NMC Pg Iii 6 Dot Placard Sign, Material: Unrippable Vinyl (DL127UV)
- ACCUFORM LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL (MPC317)
- Nmc Identification Labels