Shop All Safety Tags & Identification
Nmc
Misc Blank Dot Placard Sign, Pk25
Mfr # DL61BTB25
Zoro # G9272249
product price: $26.29
/pk 25, $1.05/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend - Blank Square in the Middle
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL61BTB25
- Zoro # G9272249
- UPC # 88748113076
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Misc Blank Dot Placard Sign,PK25 |
Legend | No Legend - Blank Square in the Middle |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Tag Color | Black on White |
Features | Chemical Resistant, Graffiti Proof |
Format | Graphic Only |
UV Resistant | Yes |
Type | Placard |
Description
Misc Blank Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, XL (477XL-09)
- PIONEER Polyester Mesh Vest, Green, Small (V1025060U-S)
- PORTWEST PVC Coated Rain Suit, XL (L440)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011B/8)
- NMC Misc Blank Dot Placard Sign (DL61BTB)
- NMC Dangerous Dot Placard Sign (DL17TB)
- NMC Danger Signed By___ Date___ Tag, Pk25 (RPT30CG)
- NMC Corrosive 8 Dot Placard Sign, Pk50 (DL12TB50)
- NMC Danger High Voltage Underground Sign (D291P)
- NMC Flammable 3 Dot Placard Sign, Pk50 (DL158TB50)
- NMC Danger Electrical Lockout Type Class A & Class B Tag, Pk10 (JMTAG3)
- Nmc Lockout Tagout