Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl
Mfr # DL61BUV100
Zoro # G9272440
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL61BUV100
- Zoro # G9272440
- UPC # 88748113080
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign,PK100 |
Description
Misc Blank Dot Placard Sign,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M5C-1500-595-OR-BK)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue (170622)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, L, Black (910)
- ARIAT Slim Adkins Straight Leg, Size 33" x "36 (10034625)
- NMC Emergency Eye Wash Label, Pk5 (S50AP)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- NMC Flammable Ghs Label, Material: Pressure Sensitive Vinyl .002 (GHS2002ALV2)
- NMC Symbol Bilge Pump Imo Label, IMO164P (IMO164P)
- NMC Symbol Gas Detector Imo Label, IMO142P (IMO142P)
- NMC Dl179 Limited Quantity Dot Shipping Label (DL179AL)
- BSC PREFERRED 1 x 4'' White Warehouse Labels - Magnetic Strips, 25PK (S-7687)
- Nmc Identification Labels