Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Pk10, Material: Pressure Sensitive Vinyl
Mfr # DL61BP10
Zoro # G9272230
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL61BP10
- Zoro # G9272230
- UPC # 88748113064
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign,PK10 |
Description
Misc Blank Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Vented, Class C, Headlamp (60517)
- BRADY Lockout Tool Box, Unfilled (105905)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- CHECKERS Warning Whip, HD, 10 Ft, Includes X Flag (FS10X-O)
- NMC Laminated Hazmat Labels, Pk5 (M751AP)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Dot Placard Sign, 1.4 Explosives B1, Material: Pressure Sensitive Removable Vinyl .0045 (DL44PR)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL133ALV)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: Adhesive-Backed (DL62BP)
- NMC Four Digit 3286 Placard, Material: Unrippable Vinyl (DL651UV)
- AVERY Badge, Adhesive, We, 160Ct (AVE8395)
- Nmc Identification Labels