Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Pk10, Legend/Background Color: White
Mfr # DL61BPR10
Zoro # G9272203
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL61BPR10
- Zoro # G9272203
- UPC # 88748113069
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign,PK10 |
Description
Misc Blank Dot Placard Sign,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- MOON AMERICAN Rocker Lug, NHxMNPT, 1 Inx1 In (378-1061024)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SS130)
- MUCK BOOT CO Boots, Size 8, 12" Height, Black, Plain, PR (CHM-000A/8)
- NMC Poison Gas 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL132P50)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1306)
- NMC PLACARD, 1072 2, 10.75X10.75, RIGID PLASTIC (DL136BR)
- NMC NMC GHS202AP, Explosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS202AP)
- NMC Energy Isolation - Gas Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3402)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 4"Dia, Pk5 (ISO430AP)
- ACCUFORM LBL, ATT STATIC SENSITIVE DEV, 2X5/8,500RL (MPC319)
- Nmc Safety Labels