Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl
Mfr # DL61BPR
Zoro # G9272291
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL61BPR
- Zoro # G9272291
- UPC # 88748113068
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign |
Description
Misc Blank Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Handicap Parking Sign, 12" W, 18" H, English, Aluminum (2214)
- BAUSCH + LOMB Spray Pump (8572)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311002)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-L)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- NMC Graphic Fire Hazard Iso Label, Pk10 (ISO265AP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA60AP (DGA60AP)
- NMC Symbol Sprinkler Installation Imo Label, IMO127R (IMO127R)
- NMC Placard Kits, Material: Rigid Plastic (NFPK5)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Unrippable Vinyl (DL184UV)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- Nmc Safety Labels