Shop All Safety Tags & Identification
Nmc
Misc Blank Dot Placard Sign
Mfr # DL61BTB
Zoro # G9272370
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend - Blank Square in the Middle
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL61BTB
- Zoro # G9272370
- UPC # 88748113073
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Misc Blank Dot Placard Sign |
Legend | No Legend - Blank Square in the Middle |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Tag Color | Black on White |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Format | Graphic Only |
Type | Placard |
Description
Misc Blank Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- IMPACTO Strike Glove, Ambidex Palm (1 Glove) (ER14P)
- BON TOOL Bon 84-473 Straw Hat, Adjustable (84-473)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 4XL, Reg (HVV046)
- NMC Misc Blank Dot Placard Sign, Pk25 (DL61BTB25)
- NMC Danger Equipment Locked Out Tag, Pk25 (LOTAG17ST)
- NMC Warning Signed By & Date Tag, Pk25 (RPT123G)
- NMC Incomplete Scaffold Tag, Pk25 (RPT226B)
- NMC Stop (Octagon), 30X30, .063 Alum (TM81H)
- NMC Danger Do Not Drink This Water Tag, Pk25 (RPT133)
- NMC Dot Placard, 1202 Diesel, Pk50 (DL193TB50)
- Nmc Safety Tags & Identification