Shop All Facility Signs
Nmc
Men Engraved Sign, EN14GY
Mfr # EN14GY
Zoro # G9271917
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend MEN
- Sign Material Gravoply (Engraved)
- Operating Temp. Range Up to 200°F
- Color Gray
- Size 3 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # EN14GY
- Zoro # G9271917
- UPC # 88748104337
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 3 in x 10 in |
Details
Item | Men Engraved Sign |
Legend | MEN |
Sign Material | Gravoply (Engraved) |
Operating Temp. Range | Up to 200°F |
Color | Gray |
Indoor/Outdoor Usage | Indoor |
Mounting | Yes |
Description
Men Engraved Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P53 (451P53)
- SELLSTROM Headgear, Ratchet, Blue, Plastic (S39100)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Tan, 1 PR (6499)
- IRONWEAR Premium Full Body Harness with Quick Release Chest Connector | 420 Lbs Capacity and 4 D-Rings (2161-LG-XL)
- NMC Caution Floor Load Limit Sign - Bilingual, ESC87PB (ESC87PB)
- NMC Danger Men Working Below Sign, D71R (D71R)
- NMC All Packages Must Be Examined By Guard Sign, M101RB (M101RB)
- NMC Notice Non-Potable Water Sign, N322AB (N322AB)
- NMC Lock-Out Center Sign, M706RB (M706RB)
- NMC All Drivers Must Chock Wheels And Turn Off Engine Sign, M372AB (M372AB)
- PARTNERS BRAND Women Restroom Ada Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN103)
- Nmc Signs