Shop All Identification Labels
Nmc
Member Fire Brigade Hard Hat Emblem, Pk25
Mfr # HH38
Zoro # G9271810
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Accident Prevention
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH38
- Zoro # G9271810
- UPC # 88748105490
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Accident Prevention |
Language | English |
Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Member - Fire Brigade |
Background Color | Red on White |
Legend/Background Color | White |
Item | Member Fire Brigade Hard Hat Emblem,PK25 |
Description
Member Fire Brigade Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (55KY31)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (GPNB48100)
- ZORO SELECT Lockout Padlock, KD, White, 2"H (48JT40)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5670D)
- NMC Symbol Emergency Switchboard Imo Label, IMO134R (IMO134R)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk100, Material: Pressure-Sensitive Vinyl (DL18P100)
- NMC Nfpa Label Symbol 4", Pk5, Material: Pressure Sensitive Vinyl (DCL124)
- NMC Hazcom12 Ghs Poster - Spanish (PST129SP)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, REMOVABLE PS VINYL (DL136BPR)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- Nmc Safety Labels